SMC

Hexagon Socket Head, Male Connectors

33 Variations

KQ2S Series
Straight fitting with internal hexagon head, 360° pivotable. Mounted using an Allen key which is an advantage in areas with restricted space.
Colour: white.

Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.

Sort By:
Most Popular

Rows per page:

25

1-21 of 21

Rows per page:

25

1-21 of 21