noscriptKennedy KC6-3MT KEN-FIT CONN. 6mm- G3/8 M/T 2912540K | Cromwell Tools

Kennedy

KC6-3MT KEN-FIT CONN. 6mm- G3/8 M/T

SKU:

KEN2912540K

MPN:

2912540K

£2.49

Ex VAT

£2.99

Inc VAT

OUT OF STOCK

    Product Details

    Connector to Male Taper
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Connection Type

    Tube x BSPP

    EAN

    5036140105058

    ECLASS Code

    27294290

    Thread Sizes Male

    3/8in.

    Tube Size

    6

    UNSPSC Code

    27131613