noscriptKennedy KC8-2MP KEN-FIT CONN. 8mm- G1/4 M/P 2912420K | Cromwell Tools

Kennedy

KC8-2MP KEN-FIT CONN. 8mm- G1/4 M/P

SKU:

KEN2912420K

MPN:

2912420K

£1.19

Ex VAT

£1.43

Inc VAT

OUT OF STOCK

    Product Details

    Connector to Male Parallel
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140105010

    ECLASS Code

    27294290

    MFR Part No.

    MPC8-G02

    UNSPSC Code

    27131613