noscriptSMC KCL06-M5 SELF-SEAL ELBOW 6mm - M5 KCL06-M5 | Cromwell Tools

SMC

KCL06-M5 SELF-SEAL ELBOW 6mm - M5

SKU:

SMC2912284X

MPN:

KCL06-M5

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (12)

    Product Details

    KCL Series - Elbow Connector
    Built in check valve to pipe connection on a female thread at a right angle.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x ISO Metric

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +150°C

    MFR Part No.

    KCL06-M5

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    M5

    Thread Type

    Male

    Tube Size

    6mm

    UNSPSC Code

    27131613