noscriptKennedy KEC4 KEN-FIT ELBOW CONNECTOR 4mm 2912700K | Cromwell Tools

Kennedy

KEC4 KEN-FIT ELBOW CONNECTOR 4mm

SKU:

KEN2912700K

MPN:

2912700K

£1.79

Ex VAT

£2.15

Inc VAT

OUT OF STOCK

    Product Details

    Elbow Connector
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Connection Type

    Tube x Tube

    EAN

    5036140292178

    ECLASS Code

    27294290

    Material

    Brass

    Maximum Operating Temperature

    +70°C

    Minimum Operating Temperature

    -20°C

    UNSPSC Code

    27131613