noscriptKennedy KEC8-1MT KEN-FIT E/CONN 8 mm - G1/8 M/T 2913150K | Cromwell Tools

Kennedy

KEC8-1MT KEN-FIT E/CONN 8 mm - G1/8 M/T

SKU:

KEN2913150K

MPN:

2913150K

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (8)

    Product Details

    Elbow Connector to Male Taper
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Connection Type

    Tube x BSPP

    EAN

    5036140292246

    ECLASS Code

    27294290

    Material

    Brass

    Maximum Operating Temperature

    +70°C

    Minimum Operating Temperature

    -20°C

    Thread Sizes Male

    1/8in.

    Tube Size

    8mm

    UNSPSC Code

    27131613