£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
KGY Series
Use to branch the line from female thread and in the same direction and at 90°.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Thread x Tube x Tube |
ECLASS Code | 27294290 |
Material | Stainless Steel |
Maximum Operating Pressure | 10bar |
Maximum Operating Temperature | +60°C |
MFR Part No. | KGY10-02 |
Minimum Operating Temperature | -5°C |
Tube Size | 10 |
UNSPSC Code | 27131613 |