SMC

KK4P-02MS FITTING

SKU:

SMC2915660D

MPN:

KK4P-02MS

£2.39

Ex VAT

£2.87

Inc VAT

IN STOCK (7)

    Product Details

    KK Series
    Male thread Type S-Coupler with sealant.


    Push-Fit Fittings
    Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
    Pressure range: 0.9bar min to +10bar max.
    Temp range: -20°C min to +70°C max.
    Tube suitability: nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    EAN

    0713049152035

    ECLASS Code

    27294290

    Material

    Brass

    MFR Part No.

    KK4P-02MS

    Thread Sizes Male

    1/4in.

    Tube Size

    28

    UNSPSC Code

    27131613