£2.19
Ex VAT
£2.63
Inc VAT
5 Variations Available
Product Details
Product Specification
KQ2C Series
To plug unused tubing.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube |
EAN | 0713049047317 |
ECLASS Code | 27294290 |
Material | Plastic |
MFR Part No. | KQ2C12-00A |
Tube Size | 12 |
UNSPSC Code | 27131613 |