£4.19
Ex VAT
£5.03
Inc VAT
14 Variations Available
Product Details
Product Specification
KQ2E Series
To connect a tube and a male thread using a panel.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
EAN | 0713049049878 |
ECLASS Code | 27294290 |
Material | PBT PP Stainless Steel |
Material Grade | 314 |
MFR Part No. | KQ2E06-02A |
Thread Sizes Female | 1/4 |
Thread Type | Female |
Tube Size | 6 |
UNSPSC Code | 27131613 |