£4.79
Ex VAT
£5.75
Inc VAT
5 Variations Available
Product Details
Product Specification
KQ2H Series
One-touch fitting different diameter straight/male connector/straight union.
Colour: white.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube |
EAN | 0713049078410 |
ECLASS Code | 27294290 |
Material | Plastic |
MFR Part No. | KQ2H10-12A |
Tube Size | 10 |
UNSPSC Code | 27131613 |