SMC

KQ2K08-01AS 45DEG MALE ELBOW 8 TO R1/8

SKU:

SMB2915799A

MPN:

KQ2K08-01AS

£5.19

Ex VAT

£6.23

Inc VAT

IN STOCK (32)

    Product Details

    KQ2K Series
    45° Elbow fitting with external hexagon head, 360° pivotable. To pipe at a 45° angle on a female thread.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2K08-01AS

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    1/8in.

    Thread Type

    Male

    Tube Size

    8mm

    UNSPSC Code

    27131613