£2.99
Ex VAT
£3.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Mini Male Adapter. Used to pipe from male thread such as pressure gauge. Allows easy disassembly. Available in a variety of specifications, including M3 and M5 thread sizes.
Features and Benefits
• Suitable for nylon and polyurethane tubing
• Easy tube insertion with Push-Fit fittings to keep you working efficiently
• Reusable thread seal on tapered threads for longevity
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x ISO Metric |
EAN | 0713049081991 |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +150°C |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | M3 |
Thread Type | Male |
Tube Size | 4mm |
UNSPSC Code | 27131613 |