SMC

KQ2L06-01AS PUSH FIT ELBOW & MALE THREAD 6 X R1/8

SKU:

SMB2915640W

MPN:

KQ2L06-01AS

£2.89

Ex VAT

£3.47

Inc VAT

IN STOCK (20)

    Product Details

    KQ2L Series
    90° Elbow fitting with external hexagon head. Most common design used to pipe on female thread.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    EAN

    0713049082196

    ECLASS Code

    27294290

    Material

    Brass

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2L06-01AS

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    1/8in.

    Thread Type

    Male

    Tube Size

    6mm

    UNSPSC Code

    27131613