£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
KJL
Use to pipe at right angles to female thread. Most general
style.
KJL04-M3: Tube O.D. 4mm. Thread T: M3 x 0.5.
KJL04-M5: Tube O.D. 4mm. Thread T: M5 x 0.8.
KJL06-01S: Tube O.D. 4mm. Thread T: R1/8.
KJL06-M5: Tube O.D. 4mm. Thread T: M5 x 0.8.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x BSPT |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +60°C |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | 08-Jan |
Thread Type | Male |
Tube Size | 6mm |
UNSPSC Code | 27131613 |