£3.49
Ex VAT
£4.19
Inc VAT
37 Variations Available
Product Details
Product Specification
KQ2L Series
90° Elbow fitting with external hexagon head. Most common design used to pipe on female thread.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x ISO Metric |
EAN | 0713049082684 |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2L06-M5A |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | M5 |
Thread Type | Male |
Tube Size | 4mm |
UNSPSC Code | 27131613 |