£3.19
Ex VAT
£3.83
Inc VAT
37 Variations Available
Product Details
Product Specification
KQ2L Series
90° Elbow fitting with external hexagon head. Most common design used to pipe on female thread.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x BSPP |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2L06-U02A |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | 1/4in. |
Thread Type | Male |
Tube Size | 6mm |
UNSPSC Code | 27131613 |