SMC

KQ2L08-U02A PUSH FIT ELBOW & MALE THREAD 8 X G1/4

SKU:

SMB2915642F

MPN:

KQ2L08-U02A

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (12)

    Product Details

    KQ2L Series
    90° Elbow fitting with external hexagon head. Most common design used to pipe on female thread.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPP

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2L08-U02A

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    1/4in.

    Thread Type

    Male

    Tube Size

    8mm

    UNSPSC Code

    27131613