SMC

KQ2L10-00A ONE TOUCH FITTING

SKU:

SMB2915642K

MPN:

KQ2L10-00A

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (6)

    Product Details

    KQ2L Series
    To connect tubing at right angles to each other. Colour: white.


    Push-Fit Fittings
    Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
    Pressure range: 0.9bar min to +10bar max.
    Temp range: -20°C min to +70°C max.
    Tube suitability: nylon, polyurethane.


    Picture for illustration purposes only.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x Tube

    EAN

    0713049086101

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +70°C

    MFR Part No.

    KQ2L10-00A

    Minimum Operating Temperature

    -5°C

    Tube Size

    10mm

    UNSPSC Code

    27131613