£5.79
Ex VAT
£6.95
Inc VAT
4 Variations Available
Product Details
Product Specification
KQ2L Series
To change the tubing direction from a one-touch fitting by 90° as well as connecting to tubing with a smaller diameter.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2L10-12A |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | 10mm |
Tube Size | 12mm |
UNSPSC Code | 27131613 |