£6.79
Ex VAT
£8.15
Inc VAT
37 Variations Available
Product Details
Product Specification
KQ2L Series
90° Elbow fitting with external hexagon head. Most common design used to pipe on female thread.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x BSPT |
EAN | 0713049087559 |
ECLASS Code | 27294290 |
Material | Brass |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2L12-04AS |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | 1/2in. |
Thread Type | Male |
Tube Size | 12mm |
UNSPSC Code | 27131613 |