£4.99
Ex VAT
£5.99
Inc VAT
6 Variations Available
Product Details
Product Specification
KQ2L Series
To change the tubing direction from a one-touch fitting by 90°.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube |
EAN | 0713049087597 |
ECLASS Code | 27294290 |
Material | Plastic |
MFR Part No. | KQ2L12-99A |
Thread Sizes Male | 12mm |
Tube Size | 12mm |
UNSPSC Code | 27131613 |