£10.79
Ex VAT
£12.95
Inc VAT
6 Variations Available
Product Details
Product Specification
KQ2L Series
To connect tubing at right angles to each other. Colour: white.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Picture for illustration purposes only.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube |
ECLASS Code | 27294290 |
Material | Plastic |
MFR Part No. | KQ2L16-00A |
Minimum Operating Temperature | -20°C |
Tube Size | 16mm |
UNSPSC Code | 27131613 |