£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
KQ2LE
With hexagon nuts and used to connect tubing through a panel.
Colour: white.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Picture for illustration purposes only.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x ISO Metric |
EAN | 0713049088006 |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2LE06-00A |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | M14 x 1 |
Thread Type | Male |
Tube Size | 6mm |
UNSPSC Code | 27131613 |