SMC

KQ2LE12-00A WHITE 1-TOUCH BULKHEAD MALE ELBOW - 12mm

SKU:

SMB2915650D

MPN:

KQ2LE12-00A

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (7)

    Product Details

    KQ2LE
    With hexagon nuts and used to connect tubing through a panel.
    Colour: white.


    Push-Fit Fittings
    Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
    Pressure range: 0.9bar min to +10bar max.
    Temp range: -20°C min to +70°C max.
    Tube suitability: nylon, polyurethane.


    Picture for illustration purposes only.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x ISO Metric

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2LE12-00A

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    M22 x 1

    Thread Type

    Male

    Tube Size

    12mm

    UNSPSC Code

    27131613