SMC

KQ2LF08-01A FEMALE ELBOWCONNECTOR 8mm TO G1/8

SKU:

SMB2915800W

MPN:

KQ2LF08-01A

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (5)

    Product Details

    KQ2LF Series
    With parrallel female thread and external hexagonal head to pipe on a male thread with a 90° elbow.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPP

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2LF08-01A

    Minimum Operating Temperature

    -5°C

    Thread Sizes Female

    1/8in.

    Thread Type

    Female

    Tube Size

    8mm

    UNSPSC Code

    27131613