£1.49
Ex VAT
£1.79
Inc VAT
5 Variations Available
Product Details
Product Specification
KQ2N Series
Used to connect two one-touch fittings.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube |
EAN | 0713049160702 |
ECLASS Code | 27294290 |
Material | Plastic |
MFR Part No. | KQ2N08-99 |
Tube Size | 8 |
UNSPSC Code | 27131613 |