£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
KJS Series
The hexagon socket in the body is used to tighten the socket head male connector with a hexagon wrench. Useful in a confined space.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Attribute | Value |
---|---|
Brand | SMC |
EAN | 0713049101187 |
ECLASS Code | 27294290 |
Material | Brass |
Tube Size | 6 |
UNSPSC Code | 27131613 |