noscriptSMC KQ2T04-M5A PUSH T-FIT & MALE THREAD 4 X M5 KQ2T04-M5A | Cromwell Tools

SMC

KQ2T04-M5A PUSH T-FIT & MALE THREAD 4 X M5

SKU:

SMB2915740D

MPN:

KQ2T04-M5A

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (24)

    Product Details

    KQ2T Series
    To branch the tubing from a female thread at 90° angle in each direction. 360° pivotable with external hexagon head.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x Thread x Tube

    ECLASS Code

    27294290

    Material

    Polybutylene Terephthalate PP Stainless Steel

    Maximum Operating Pressure

    10bar

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2T04-M5A

    Minimum Operating Temperature

    -5°C

    Tube Size

    4

    UNSPSC Code

    27131613