£3.79
Ex VAT
£4.55
Inc VAT
8 Variations Available
Product Details
Product Specification
KQ2T Series
To connect tubes in the same direction with a 90° branch in one tube with a smaller diameter.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube x Tube |
EAN | 0713049103396 |
ECLASS Code | 27294290 |
Material | Polybutylene Terephthalate PP Stainless Steel |
Maximum Operating Pressure | 10bar |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2T06-04A |
Minimum Operating Temperature | -5°C |
Tube Size | 6 x 4 |
UNSPSC Code | 27131613 |