SMC

KQ2T08-00A ONE TOUCH FITTING

SKU:

SMB2915740T

MPN:

KQ2T08-00A

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (7)

    Product Details

    Push-Fit Fittings
    Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
    Pressure range: 0.9bar min to +10bar max.
    Temp range: -20°C min to +70°C max.
    Tube suitability: nylon, polyurethane.


    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x Tube x Tube

    ECLASS Code

    27294290

    Material

    Polybutylene Terephthalate PP Stainless Steel

    Maximum Operating Pressure

    10bar

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2T08-00A

    Minimum Operating Temperature

    -5°C

    Tube Size

    8

    UNSPSC Code

    27131613