£5.29
Ex VAT
£6.35
Inc VAT
31 Variations Available
Product Details
Product Specification
KQ2T Series
To branch the tubing from a female thread at 90° angle in each direction. 360° pivotable with external hexagon head.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Thread x Tube |
EAN | 0713049105413 |
ECLASS Code | 27294290 |
Material | Polybutylene Terephthalate PP Stainless Steel |
Maximum Operating Pressure | 10bar |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2T08-02AS |
Minimum Operating Temperature | -5°C |
Tube Size | 8 |
UNSPSC Code | 27131613 |