SMC

KQ2T08-10A DIFF DIAM T-FITTING 8 TO 10

SKU:

SMB2915803D

MPN:

KQ2T08-10A

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (4)

    Product Details

    KQ2T Series
    To connect tubes in the same direction with a 90° branch in one tube with a smaller diameter.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x Tube x Tube

    ECLASS Code

    27294290

    Material

    Polybutylene Terephthalate PP Stainless Steel

    Maximum Operating Pressure

    10bar

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2T08-10A

    Minimum Operating Temperature

    -5°C

    Tube Size

    8 x 10

    UNSPSC Code

    27131613