£5.29
Ex VAT
£6.35
Inc VAT
6 Variations Available
Product Details
Product Specification
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube x Tube |
EAN | 0713049105598 |
ECLASS Code | 27294290 |
Material | Polybutylene Terephthalate PP Stainless Steel |
Maximum Operating Pressure | 10bar |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2T10-00A |
Minimum Operating Temperature | -5°C |
Tube Size | 10 |
UNSPSC Code | 27131613 |