SMC

KQ2T12-U02A PUSH T-FIT &M ALE THREAD 12 X G1/4

SKU:

SMB2915749E

MPN:

KQ2T12-U02A

£10.79

Ex VAT

£12.95

Inc VAT

IN STOCK (2)

    Product Details

    KQ2T Series
    To branch the tubing from a female thread at 90° angle in each direction. 360° pivotable with external hexagon head.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x Thread x Tube

    ECLASS Code

    27294290

    Material

    Polybutylene Terephthalate

    Maximum Operating Pressure

    10bar

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2T12-U02A

    Minimum Operating Temperature

    -5°C

    Tube Size

    12

    UNSPSC Code

    27131613