noscriptSMC KQ2T16-03AS PUSH T-FIT &M ALE THREAD 16 X R3/8 KQ2T16-03AS | Cromwell Tools

SMC

KQ2T16-03AS PUSH T-FIT &M ALE THREAD 16 X R3/8

SKU:

SMB2915744M

MPN:

KQ2T16-03AS

£18.49

Ex VAT

£22.19

Inc VAT

OUT OF STOCK

    Product Details

    KQ2T Series
    To branch the tubing from a female thread at 90° angle in each direction. 360° pivotable with external hexagon head.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x Thread x Tube

    ECLASS Code

    27294290

    Material

    Polybutylene Terephthalate PP Stainless Steel

    Maximum Operating Pressure

    10bar

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2T16-03AS

    Minimum Operating Temperature

    -5°C

    Tube Size

    16

    UNSPSC Code

    27131613