SMC

KQ2U16-00A Y-BRANCH CONNECTOR 16mm

SKU:

SMB2915750S

MPN:

KQ2U16-00A

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (38)

    Product Details

    KQ2U Series
    Colour: white.


    Push-Fit Fittings
    Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
    Pressure range: 0.9bar min to +10bar max.
    Temp range: -20°C min to +70°C max.
    Tube suitability: nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    ECLASS Code

    27294290

    Material

    Plastic Steel

    MFR Part No.

    KQ2U16-00A

    Tube Size

    16

    UNSPSC Code

    27131613