£3.19
Ex VAT
£3.83
Inc VAT
20 Variations Available
Product Details
Product Specification
KQ2V Series
Elbow connector with external hexagon head, 360° pivotable. Using a socket spanner in the case of restricted installation space.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x BSPT |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +60°C |
MFR Part No. | KQ2V06-01AS |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | 1/8in. |
Thread Type | Male |
Tube Size | 6mm |
UNSPSC Code | 27131613 |