noscriptSMC KQ2V06-02AS ELBOW CONNECTOR 6 TO R1/4 KQ2V06-02AS | Cromwell Tools

SMC

KQ2V06-02AS ELBOW CONNECTOR 6 TO R1/4

SKU:

SMB2915811D

MPN:

KQ2V06-02AS

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (8)

    Product Details

    KQ2V Series
    Elbow connector with external hexagon head, 360° pivotable. Using a socket spanner in the case of restricted installation space.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    EAN

    0713049116075

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2V06-02AS

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    1/4in.

    Thread Type

    Male

    Tube Size

    6mm

    UNSPSC Code

    27131613