SMC

KQ2W06-03AS EXTENDED MALE ELBOW 6 TO R3/8

SKU:

SMB2915770R

MPN:

KQ2W06-03AS

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (9)

    Product Details

    KQ2W Series
    90° High elbow fitting with external hexagon head, pivotable 360°. It is also used for variable pipes to avoid overlapping in the fittings.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2W06-03AS

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    3/8in.

    Thread Type

    Male

    Tube Size

    6mm

    UNSPSC Code

    27131613