SMC

KQ2W12-02AS EXTENDED MALE ELBOW 12 TO R1/4

SKU:

SMB2915771J

MPN:

KQ2W12-02AS

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (1)

    Product Details

    KQ2W Series
    90° High elbow fitting with external hexagon head, pivotable 360°. It is also used for variable pipes to avoid overlapping in the fittings.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2W12-02AS

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    1/4in.

    Thread Type

    Male

    Tube Size

    12mm

    UNSPSC Code

    27131613