SMC

KQ2Y06-M5A T-FITTING 6 TO M5

SKU:

SMB2915820D

MPN:

KQ2Y06-M5A

£4.79

Ex VAT

£5.75

Inc VAT

IN STOCK (8)

    Product Details

    KQ2Y Series
    To branch the tubing from a female thread in a straight direction and at 90°.
    Colour: white.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x Thread x Tube

    ECLASS Code

    27294290

    Material

    Polybutylene Terephthalate PP Stainless Steel

    Maximum Operating Pressure

    10bar

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KQ2Y06-M5A

    Minimum Operating Temperature

    -5°C

    Tube Size

    6

    UNSPSC Code

    27131613