£16.49
Ex VAT
£19.79
Inc VAT
14 Variations Available
Product Details
Product Specification
KQG2L - 90° Elbow Fitting - Male Thread
90° Elbow fitting with external hexagon head. Most common design
used to pipe on female thread.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x ISO Metric |
ECLASS Code | 27294290 |
Material | Stainless Steel |
Maximum Operating Temperature | +150°C |
MFR Part No. | KQG2L04-M5 |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | M5 |
Thread Type | Male |
Tube Size | 4mm |
UNSPSC Code | 27131613 |