SMC

KQG2L12-04S STAINLESS ELBOW FITTING 12mm R1/2

SKU:

SMB2915961Q

MPN:

KQG2L12-04S

£56.99

Ex VAT

£68.39

Inc VAT

IN STOCK (4)

    Product Details

    KQG2L - 90° Elbow Fitting - Male Thread
    90° Elbow fitting with external hexagon head. Most common design
    used to pipe on female thread.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    ECLASS Code

    27294290

    Material

    Stainless Steel

    Maximum Operating Temperature

    +150°C

    MFR Part No.

    KQG2L12-04S

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    1/2in.

    Thread Type

    Male

    Tube Size

    12mm

    UNSPSC Code

    27131613