SMC

KQG2S12-04S STAINLESS HEXAGON FITTING 12mm R1/2

SKU:

SMB2915963E

MPN:

KQG2S12-04S

£43.49

Ex VAT

£52.19

Inc VAT

IN STOCK (2)

    Product Details

    KQ2GS - Male Thread/Internal Hexagon Head
    Straight fitting with internal hexagon head opening in the body using an
    Allen key which is an advantage in areas with restricted space.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    ECLASS Code

    27294290

    Material

    Stainless Steel

    MFR Part No.

    KQG2S12-04S

    Thread Sizes Male

    1/2in.

    Tube Size

    12

    UNSPSC Code

    27131613