£2.69
Ex VAT
£3.23
Inc VAT
4 Variations Available
Product Details
Product Specification
One-Touch plug-in male elbow fitting designed to change the tubing direction by 90°. With a pressure range of 0.9bar min to +10bar max and a working temperature range of -20°C min to +70°C max. Suitable for use with nylon and polyurethane tubes.
Features and Benefits
• With a blue release button for visibility and ease of removal
• Re-usable thread seal on tapered threads
• Simple and rapid application to keep you working
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +70°C |
Minimum Operating Temperature | -20°C |
Tube Size | 8mm |
UNSPSC Code | 27131613 |