£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
KSL Series (Standard) - Male Elbow Adaptors
Most common style fitting used to pipe from female thread at a right angle.
Push-Fit Fittings
Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
Pressure range: 0.9bar min to +10bar max.
Temp range: -20°C min to +70°C max.
Tube suitability: nylon, polyurethane.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x BSPT |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +60°C |
MFR Part No. | KSL06-01S |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | 1/8in. |
Thread Type | Male |
Tube Size | 6mm |
UNSPSC Code | 27131613 |