SMC

KSL06-02S ROTATING ELBOW FITTING 6mm TO R1/4

SKU:

SMC2913100X

MPN:

KSL06-02S

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (6)

    Product Details

    KSL Series - Elbow - Male Thread
    The most common design to pipe at a right angle to a female thread.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KSL06-02S

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    1/4in.

    Thread Type

    Male

    Tube Size

    6mm

    UNSPSC Code

    27131613