£12.49
Ex VAT
£14.99
Inc VAT
8 Variations Available
Product Details
Product Specification
KSL Series - Elbow - Male Thread
The most common design to pipe at a right angle to a female thread.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x ISO Metric |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +60°C |
MFR Part No. | KSL06-M6 |
Minimum Operating Temperature | -5°C |
Thread Sizes Male | M6 |
Thread Type | Male |
Tube Size | 6mm |
UNSPSC Code | 27131613 |