noscriptSMC KSL08-02S FITTING KSL08-02S | Cromwell Tools

SMC

KSL08-02S FITTING

SKU:

SMC2915685K

MPN:

KSL08-02S

£14.49

Ex VAT

£17.39

Inc VAT

OUT OF STOCK

    Product Details

    KSL Series (Standard) - Male Elbow Adaptors
    Most common style fitting used to pipe from female thread at a right angle.


    Push-Fit Fittings
    Quick and simple tube insertion. Tapered threads have a re-usable thread seal.
    Pressure range: 0.9bar min to +10bar max.
    Temp range: -20°C min to +70°C max.
    Tube suitability: nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    SMC

    Connection Type

    Tube x BSPT

    ECLASS Code

    27294290

    Material

    Plastic

    Maximum Operating Temperature

    +60°C

    MFR Part No.

    KSL08-02S

    Minimum Operating Temperature

    -5°C

    Thread Sizes Male

    1/4in.

    Thread Type

    Male

    Tube Size

    8mm

    UNSPSC Code

    27131613